Zoro Homepage

1/4-20 NC +.003 Hand Tap H7 4 Flt Bottom

  • Mfr # 011535AS

  • Zoro # G7448536


product price: $35.99
/ea

Key Features

Number of Flutes
4
Tap Thread Size
1/4"-20
Overall Length
2-1/2 in
Shank Dia.
0.255 in
Tap Thread Type
NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011535AS
Zoro #
G7448536
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Overall Length
2-1/2 in
Shank Dia.
0.255 in
Thread Length
1 in
Square Size
0.191 in
Square Length
0.31 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Thread Type
NC
Tap Chamfer
Bottom
Thread Limit
H7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.