Zoro Homepage

1/4-28 .180 Min. Diam. 3 FL Carbide Thread Mill TiAlN

  • Mfr # 085903TM

  • Zoro # G615884290


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.187 in
Milling Diameter
0.18 in
Pitch
28
Number of Flutes
3
Length Of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085903TM
Zoro #
G615884290
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.187 in
Milling Diameter
0.18 in
Length Of Cut
0.5 in

Details

Pitch
28
Number of Flutes
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.