
1/4-28 H2 3 Flt. Bottom STI Hand Tap
Mfr # 007055AS
Zoro # G7446104
product price: $15.59
/eaKey Features
Number of Flutes
3
Tap Thread Size
1/4"-28
Tap Material
High Speed Steel
Overall Length
2-23/32 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007055AS
Zoro #
G7446104
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/4"-28
Overall Length
2-23/32 in
Flute Length
1-1/8 in
Details
Item
Screw Thread Insert Tap
Number of Flutes
3
Tap Material
High Speed Steel
SAE or Metric
SAE
Tap Thread Type
UNF
Tap Chamfer
Bottom
Thread Limit
H2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.