Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-28 H3 4 Flt. Bottom Hand Tap

  • Mfr # 008354AS

  • Zoro # G7441140


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Number of Flutes
4
Tap Thread Size
1/4"-28
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008354AS
Zoro #
G7441140
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-28

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Thread Type
UNF
SAE or Metric
SAE
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.