Zoro Homepage

1/4 x 1/4 x 1-1/2 x 4 2 Flt

  • Mfr # 090328RM

  • Zoro # G215881002


product price: $23.69
/ea

Key Features

Number of Flutes
2
Size
1/4 in
End Mill Style
Square
Shank Dia.
1/4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team