1/4 x 1/4 x 1-1/4 x 3-1/4 3 Flt 45 Degree Helix Alu-Mill

  • Mfr # 099748RM

  • Zoro # G515883492


product price:  $43.15
/ea

Key Features

Shank Dia.
1/4 in
Number of Flutes
3
Overall Length
3-1/4 in
End Mill Style
Square
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099748RM
Zoro #
G515883492
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/4 in
Overall Length
3-1/4 in
Size
1/4 in

Details

Number of Flutes
3
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.