Zoro Homepage

1/4 x 1/4 x 1-1/8 x 3 4 Flt

  • Mfr # 090318RM

  • Zoro # G715880741


product price: $17.25
/ea

Key Features

End Mill Style
Square
Number of Flutes
4
Shank Dia.
1/4 in
Size
1/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team