1/4 x 1/4 x 1/2 x 2-1/2 4 Flt .020 Radius V-Mill w/AlTiN

  • Mfr # 090195RM

  • Zoro # G415882144


product price:  $30.25
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner Radius
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090195RM
Zoro #
G415882144
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Size
1/4 in

Details

Number of Flutes
4
End Mill Style
Corner Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.