This item is Discontinued.

Regal Cutting Tools 1/4 x 1/4 x 1/4 x 3-1/2 1/2 below shank 2 Flt Ball Extended Reach w/Sapphire 090159RM

This item is Discontinued.

Regal Cutting Tools

1/4 x 1/4 x 1/4 x 3-1/2 1/2 below shank 2 Flt Ball Extended Reach w/Sapphire (Discontinued)

Mfr # 090159RM
Zoro # G415881352
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
090159RM
Zoro #
G415881352
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/4 in
Overall Length
3-1/2 in
Insert Size
1/4 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.