
1/4 x 1/4 x 3/4 x 2-1/2 4 Flt .020 Radius
Mfr # 097897RM
Zoro # G015880144
product price: $18.19
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Number of Flutes
4
End Mill Style
Corner Radius
Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
097897RM
Zoro #
G015880144
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Size
1/4 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.