1/4 x 1/4 x 5/16 x 2-1/8 3 Flt 20 Degree Helix Fine Pitch Roughing

  • Mfr # 099500RM

  • Zoro # G515880576


product price:  $19.65
/ea

Key Features

Shank Dia.
1/4 in
Size
1/4 in
Number of Flutes
3
End Mill Style
Square
Overall Length
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099500RM
Zoro #
G515880576
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/4 in
Size
1/4 in
Overall Length
2-1/8 in

Details

Number of Flutes
3
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.