
1/4 x 1/4 x 5/8 x 2-1/2 3 Flt 45 Degree Helix Alu-Mill
Mfr # 099741RM
Zoro # G015883725
product price:Â $26.49
/eaKey Features
Size
1/4 in
Shank Dia.
1/4 in
End Mill Style
Square
Number of Flutes
3
Overall Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099741RM
Zoro #
G015883725
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Details
End Mill Style
Square
Number of Flutes
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.