
Shop REGAL CUTTING TOOLS
See all product information
1/4 x 1/4 x 9/32 x 2-1/4 11/16 below shnk 2 Flt 30Deg Helix .020 Rdius Extnd Reach Alu-Mill w/AlTiN
Mfr # 090214RM
Zoro # G315882879
product price:Â $35.25
/eaKey Features
Number of Flutes
2
Shank Dia.
1/4 in
Overall Length
2-1/4 in
End Mill Style
Corner Radius
Size
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
090214RM
Zoro #
G315882879
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/4 in
Overall Length
2-1/4 in
Size
1/4 in
Details
Number of Flutes
2
End Mill Style
Corner Radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.