
1/4 X 3/8 X 1-1/4 X 3-1/16 4 FLT SE LONG NCC END MILL
Mfr # 050350AM
Zoro # G215880111
product price:Â $23.19
/eaKey Features
End Mill Style
Square
Overall Length
3-1/16 in
Number of Flutes
4
Size
1/4 in
Shank Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050350AM
Zoro #
G215880111
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/16 in
Size
1/4 in
Shank Dia.
3/8 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.