Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 x 3/8 x 1-1/4 x 3-1/8 2 Flt SE Long CC End Mill

  • Mfr # 053000AM

  • Zoro # G815880078


product price: $23.55
/ea

Key Features

End Mill Style
Square
Overall Length
3-1/8 in
Size
1/4 in
Shank Dia.
3/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053000AM
Zoro #
G815880078
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/8 in
Size
1/4 in
Shank Dia.
3/8 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.