1/4 X 3/8 X 1-1/4 X 3-1/8 4 FLT SE LONG CC BALL END MIL

  • Mfr # 050851AM

  • Zoro # G515882006


product price:  $42.39
/ea

Key Features

Number of Flutes
4
End Mill Style
Ball
Insert Size
1/4 in
Overall Length
3-1/8 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050851AM
Zoro #
G515882006
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1/4 in
Overall Length
3-1/8 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.