1/4 X 3/8 X 1-3/4 X 3-9/16 4 FLT SE LONG NCC END MILL

  • Mfr # 050450AM

  • Zoro # G515880521


product price:  $27.19
/ea

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
3-9/16 in
Shank Dia.
3/8 in
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050450AM
Zoro #
G515880521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-9/16 in
Shank Dia.
3/8 in
Size
1/4 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.