
1/4 x 3/8 x 1/2 x 2-7/16 2 Flt SE CC End Mill with TiAlN
Mfr # 050506AM88
Zoro # G215880876
product price:Â $26.15
/eaKey Features
Shank Dia.
3/8 in
Size
1/4 in
Overall Length
2-7/16 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050506AM88
Zoro #
G215880876
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Size
1/4 in
Overall Length
2-7/16 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.