
1/4 x 3/8 x 5/8 x 2-7/16 2 Flt SE Cobalt CC End Mill with TiAlN
Mfr # 051832JM88
Zoro # G415880379
product price:Â $41.35
/eaKey Features
End Mill Style
Square
Shank Dia.
3/8 in
Overall Length
2-7/16 in
Number of Flutes
2
Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051832JM88
Zoro #
G415880379
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Overall Length
2-7/16 in
Size
1/4 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.