Zoro Homepage

1/4 x 3/8 x 5/8 x 2-7/16 3 Flt SE 60 Degree High Spiral Cobalt CC End Mill

  • Mfr # 052210JM

  • Zoro # G515882815


product price: $26.79
/ea

Key Features

Overall Length
2-7/16 in
Number of Flutes
3
Shank Dia.
3/8 in
End Mill Style
Square
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052210JM
Zoro #
G515882815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16 in
Shank Dia.
3/8 in
Size
1/4 in

Details

Number of Flutes
3
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.