Zoro Homepage

1/4X3/8X1/2X2-7/16 2 FLT CC HSS

  • Mfr # 050506AM

  • Zoro # G3811900


product price: $14.95
/ea

Key Features

Material
High Speed Steel
Overall Length
2-7/16 in
Milling Diameter
1/4 in
Number of Flutes
2
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050506AM
Zoro #
G3811900
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16 in
Milling Diameter
1/4 in
Length of Cut
1/2 in
Shank Dia.
3/8 in

Details

Material
High Speed Steel
Number of Flutes
2
End Mill Cutting Type
Plunge, Slot, Spot Drill and Profile
Item
End Mill
Single End/Double End
Single End
Center Cutting
Yes

Description

End Mill, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.