
15/16 X 1 X 1-5/8 X 6-3/8 2 FLT DE CC END MILL
Mfr # 050137AM
Zoro # G015883176
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Size
15/16 in
Number of Flutes
2
Overall Length
6-3/8 in
Shank Dia.
1 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050137AM
Zoro #
G015883176
UPC #
-
Country of Origin
United States
Dimensions
Size
15/16 in
Overall Length
6-3/8 in
Shank Dia.
1 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.