Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/32 x 1/2 x 1 x 4-1/8 4 Flt DE CC End Mill

  • Mfr # 051094AM

  • Zoro # G815879911


product price: $33.49
/ea

Key Features

End Mill Style
Square
Overall Length
4-1/8 in
Size
15/32 in
Number of Flutes
4
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051094AM
Zoro #
G815879911
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8 in
Size
15/32 in
Shank Dia.
1/2 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.