
15/64 X 3/8 X 5/8 X 2-7/16 4 FLT NCC SE HSS
Mfr # 050205AM
Zoro # G315883579
product price:Â $24.49
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Size
15/64 in
Shank Dia.
3/8 in
Overall Length
2-7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050205AM
Zoro #
G315883579
UPC #
-
Country of Origin
United States
Dimensions
Size
15/64 in
Shank Dia.
3/8 in
Overall Length
2-7/16 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.