
17/32 x 5/8 x 1-1/8 x 4-1/2 2 Flt DE Cobalt CC End Mill
Mfr # 052168JM
Zoro # G315882022
product price:Â $50.89
/eaKey Features
Overall Length
4-1/2 in
Shank Dia.
5/8 in
End Mill Style
Square
Number of Flutes
2
Size
17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
052168JM
Zoro #
G315882022
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Shank Dia.
5/8 in
Size
17/32 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.