17/64 Jobber Length Drill Treated, 12PK
- Mfr # 012317AW
- Zoro # G623724632
product price:Â
$
39.99
/pk of 12, $3.33/ea
Key Features
Helix Type
Regular
Drill Bit Size
17/64 in
Material
High Speed Steel
Drill Bit Point Angle
118 Degrees
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 012317AW
- Zoro #
- G623724632
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Drill Bit Size
- 17/64 in
Details
- Helix Type
- Regular
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Finish
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.