
17/64 x 3/8 x 9/16 x 2-1/2 2 Flt SE CC End Mill with TiAlN
Mfr # 050507AM88
Zoro # G515880835
product price:Â $36.45
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Overall Length
2-1/2 in
Size
17/64 in
Shank Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050507AM88
Zoro #
G515880835
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Size
17/64 in
Shank Dia.
3/8 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.