Shop REGAL CUTTING TOOLS

1/8 Jobber Length Drill TiN Coated, 12PK

  • Mfr # 014237AW
  • Zoro # G123724798

product price: 
$
44.45
/pk of 12, $3.70/ea

Key Features

Helix Type
Regular
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
014237AW
Zoro #
G123724798
UPC #
-
Country of Origin
Korea, Republic of
Helix Type
Regular
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
TiN

Dimensions

Drill Bit Size
1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.