Shop REGAL CUTTING TOOLS
See all product information
Create Account
1/8 x 1/4 x 1/2 x 2-1/4 4 Flt .030 Radius w/AlTiN
- Mfr # 099552RM
- Zoro # G115881058
product price:Â
$
37.15
/ea
Key Features
Number of Flutes
4
Shank Dia.
1/4 in
End Mill Style
Corner Radius
Overall Length
2-1/4 in
Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 099552RM
- Zoro #
- G115881058
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
Dimensions
- Shank Dia.
- 1/4 in
- Overall Length
- 2-1/4 in
- Size
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.