
1/8 x 1/8 x 1 x 3 4 Flt Ball
Mfr # 090446RM
Zoro # G115883045
product price: $18.65
/eaKey Features
Overall Length
3 in
Number of Flutes
4
Shank Dia.
1/8 in
Size
1/8 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090446RM
Zoro #
G115883045
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 in
Shank Dia.
1/8 in
Size
1/8 in
Details
Number of Flutes
4
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.