Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 x 1/8 x 1/2 x 1-1/2 4 Flt .015 Radius

  • Mfr # 097895RM

  • Zoro # G415880140


product price: $12.59
/ea

Key Features

Number of Flutes
4
Shank Dia.
1/8 in
Overall Length
1-1/2 in
End Mill Style
Corner Radius
Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097895RM
Zoro #
G415880140
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/8 in
Overall Length
1-1/2 in
Size
1/8 in

Details

Number of Flutes
4
End Mill Style
Corner Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.