1/8 x 1/8 x 5/16 x 2-3/8 4 Flt Ball w/AlTiN

  • Mfr # 099622RM

  • Zoro # G715882042


product price:  $40.79
/ea

Key Features

Shank Dia.
1/8 in
Overall Length
2-3/8 in
Size
1/8 in
End Mill Style
Ball
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099622RM
Zoro #
G715882042
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/8 in
Overall Length
2-3/8 in
Size
1/8 in

Details

End Mill Style
Ball
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.