1/8 x 3/8 x 3/16 x 2-3/4 2 Flt DE Ball CC End Mill

  • Mfr # 050884AM

  • Zoro # G715883117


product price:  $48.25
/ea

Key Features

Shank Dia.
3/8 in
Number of Flutes
2
End Mill Style
Ball
Size
1/8 in
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050884AM
Zoro #
G715883117
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Size
1/8 in
Overall Length
2-3/4 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.