
1/8 x 3/8 x 3/8 x 2-5/16 4 Flt SE HSSE-PMX Super Tuf-V CC End Mill
Mfr # 053600MM
Zoro # G115880266
product price:Â $51.99
/eaKey Features
Overall Length
2-5/16 in
Insert Size
1/8 in
Flutes
4
Shank Dia.
3/8 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
053600MM
Zoro #
G115880266
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-5/16 in
Insert Size
1/8 in
Shank Dia.
3/8 in
Details
Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.