
1/8 x 3/8 x 3/8 x 3-1/16 2 Flt DE Ball CC End Mill
Mfr # 050885AM
Zoro # G615883118
product price: $50.25
/eaKey Features
Overall Length
3-1/16 in
Shank Dia.
3/8 in
End Mill Style
Ball
Size
1/8 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050885AM
Zoro #
G615883118
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/16 in
Shank Dia.
3/8 in
Size
1/8 in
Details
End Mill Style
Ball
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.