Zoro Homepage

2 1/2"-8 H6 6 Flt. Bottom 8 Pitch Hand Tap

  • Mfr # 017885AS

  • Zoro # G7438620


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Thread Size
2-1/2"-8
Tap Material
High Speed Steel
Tap Thread Type
UNS
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017885AS
Zoro #
G7438620
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
2-1/2"-8

Details

Item
Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Tap Thread Type
UNS
Tap Chamfer
Bottom
Thread Limit
H6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.