Zoro Homepage

2-1/4-12 NS Hand Tap H6 6 Flt Bottom

  • Mfr # 014029AS

  • Zoro # G7433958


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Thread Size
2-1/4"-12
Overall Length
5-1/4 in
Shank Dia.
1.894 in
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014029AS
Zoro #
G7433958
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
2-1/4"-12
Overall Length
5-1/4 in
Shank Dia.
1.894 in
Thread Length
2 in
Square Length
1.44 in
Square Size
1.42 in

Details

Item
Hand Tap
Number of Flutes
6
Tap Chamfer
Bottom
Tap Thread Type
NS
Thread Limit
H6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.