Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 1-1/4 X 2 X 4-1/2 6 FLT SE COBALT CC END MILL

  • Mfr # 052080JM

  • Zoro # G015882247


product price: $198.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Shank Dia.
1-1/4 in
Number of Flutes
6
Overall Length
4-1/2 in
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052080JM
Zoro #
G015882247
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1-1/4 in
Overall Length
4-1/2 in
Size
2 in

Details

End Mill Style
Square
Number of Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.