
2 x 1-1/4 x 4 x 6-1/2 2 Flt SE High Spiral Long CC End Mill
Mfr # 051723AM
Zoro # G815880238
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1-1/4 in
Size
2 in
Number of Flutes
2
Overall Length
6-1/2 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
051723AM
Zoro #
G815880238
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1-1/4 in
Size
2 in
Overall Length
6-1/2 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.