
23/32 X 3/4 X 1-5/8 X 3-7/8 4 FLT SE NCC END MILL
Mfr # 050244AM
Zoro # G115883540
product price:Â $44.69
/eaKey Features
Size
23/32 in
Overall Length
3-7/8 in
Number of Flutes
4
End Mill Style
Square
Shank Dia.
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050244AM
Zoro #
G115883540
UPC #
-
Country of Origin
United States
Dimensions
Size
23/32 in
Overall Length
3-7/8 in
Shank Dia.
3/4 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.