
29/64 x 3/8 x 13/16 x 2-11/16 2 Flt SE CC End Mill with TiAlN
Mfr # 050754AM88
Zoro # G815882256
product price:Â $49.69
/eaKey Features
Shank Dia.
3/8 in
Size
29/64 in
Overall Length
2-11/16 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050754AM88
Zoro #
G815882256
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Size
29/64 in
Overall Length
2-11/16 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.