Zoro Homepage

3-3/4-12 NS Hand Tap H7 8 Flt Bottom

  • Mfr # 014134AS

  • Zoro # G7438876


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
8
Tap Thread Size
3-3/4"-12
Overall Length
6 in
Thread Length
2 in
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014134AS
Zoro #
G7438876
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3-3/4"-12
Overall Length
6 in
Thread Length
2 in
Shank Dia.
3.217 in
Square Size
1.575 in
Square Length
1-3/4 in

Details

Item
Hand Tap
Number of Flutes
8
Tap Chamfer
Bottom
Tap Thread Type
NS
Thread Limit
H7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.