
3 No 5 Taper Shank Drill Treated
Mfr # 010192AW
Zoro # G015883763
product price: $1,347.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3 in
Material - Machining
High Speed Steel
Finish - Machining
Black
Drill Bit Point Angle
118 Degrees
Helix
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010192AW
Zoro #
G015883763
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
3 in
Details
Material - Machining
High Speed Steel
Finish - Machining
Black
Drill Bit Point Angle
118 Degrees
Helix
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.