Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 x 3/16 x 1-1/8 x 3 2 Flt

  • Mfr # 090327RM

  • Zoro # G715880994


product price: $15.99
/ea

Key Features

Shank Dia.
3/16 in
Overall Length
3 in
End Mill Style
Square
Number of Flutes
2
Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090327RM
Zoro #
G715880994
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/16 in
Overall Length
3 in
Size
3/16 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.