
3/16 x 3/16 x 3/16x 3-1/8 2 Flt Ball w/AlTiN
Mfr # 090057RM
Zoro # G315880264
product price:Â $46.39
/eaKey Features
End Mill Style
Ball
Number of Flutes
2
Overall Length
3-1/8 in
Shank Dia.
3/16 in
Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090057RM
Zoro #
G315880264
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3-1/8 in
Shank Dia.
3/16 in
Size
3/16 in
Details
End Mill Style
Ball
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.