3/16 x 3/16 x 3/16x 3-1/8 4 Flt Ball w/AlTiN

  • Mfr # 090066RM

  • Zoro # G315880431


product price:  $44.19
/ea

Key Features

Size
3/16 in
Shank Dia.
3/16 in
Overall Length
3-1/8 in
End Mill Style
Ball
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090066RM
Zoro #
G315880431
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
3/16 in
Shank Dia.
3/16 in
Overall Length
3-1/8 in

Details

End Mill Style
Ball
Number of Flutes
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.