
3/16 x 3/16 x 3/4 x 2-1/2 2 Flt w/AlTiN
Mfr # 099531RM
Zoro # G715880918
product price: $27.95
/eaKey Features
Size
3/16 in
Number of Flutes
2
Overall Length
2-1/2 in
Shank Dia.
3/16 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099531RM
Zoro #
G715880918
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
3/16 in
Overall Length
2-1/2 in
Shank Dia.
3/16 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.