3/16 x 3/16 x 7/16 x 2 4 Flt V-Mill w/AlTiN

  • Mfr # 090165RM

  • Zoro # G215882207


product price:  $22.99
/ea

Key Features

Overall Length
2 in
End Mill Style
Square
Size
3/16 in
Number of Flutes
4
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090165RM
Zoro #
G215882207
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 in
Size
3/16 in
Shank Dia.
3/16 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.