3/16 x 3/16 x 9/16 x 2 3 Flt 45 Degree Helix Alu-Mill

  • Mfr # 099740RM

  • Zoro # G215883655


product price:  $23.59
/ea

Key Features

Shank Dia.
3/16 in
Size
3/16 in
Number of Flutes
3
End Mill Style
Square
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099740RM
Zoro #
G215883655
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/16 in
Size
3/16 in
Overall Length
2 in

Details

Number of Flutes
3
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.