
3/16 x 3/8 x 1/2 x 2-3/8 4 Flt SE Cobalt CC End Mill with TiAlN
Mfr # 051918JM88
Zoro # G715881182
product price:Â $25.99
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
2-3/8 in
Shank Dia.
3/8 in
Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
051918JM88
Zoro #
G715881182
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/8 in
Shank Dia.
3/8 in
Size
3/16 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.